GE Lighting F20T12/CW/ECO T12 20W Preheat | Graybar Store
GE Lighting - T12 20W Preheat - F20T12/CW/ECO
+ / - Hover over image to Zoom
Other Views

    T12 20W Preheat

    Manufacturer: GE Lighting
    Manufacturer #: F20T12/CW/ECO
    SKU: 25041207
    $4.56
    Checking Pricing
         
    Wattage:20
    Rated Life (Hour):9000
    Initial/Mean Lumens:1200/1150
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:80045
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F20T12/CW/ECO
    • Alternate Manufacturer Part No. 80045
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 1200/1150
    Product Overview:
    Cool white Ecolux® T12 20W linear fluorescent lamp with G13 base, color temperature 4100K, 9000 rated life hours, initial/mean lumens 1200/1150 for general purpose applications.
    • CRI 60