GE Lighting F20T12/CW/ECOCVG T12 20W covRguard® Fluorescent, 20W | Graybar Store
GE Lighting - T12 20W covRguard® Fluorescent, 20W - F20T12/CW/ECOCVG
+ / - Hover over image to Zoom
Other Views

    T12 20W covRguard® Fluorescent, 20W

    Manufacturer: GE Lighting
    Manufacturer #: F20T12/CW/ECOCVG
    SKU: 25040933
    $13.70
    Checking Pricing
         
    Alternate Manufacturer Part No.:80983
    Rated Life (Hour):9000
    Wattage:20
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F20T12/CW/ECOCVG
    • Alternate Manufacturer Part No. 80983
    • Base Type G13
    • Bulb Shape T12
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE Cool White Ecolux® covRguard® T12 with shatter resistant technology.