Intermatic T104R T100 Mechanism Series Mechanical Timer | Graybar Store
Intermatic - T100 Mechanism Series Mechanical Timer - T104R
+ / - Hover over image to Zoom
Other Views

    T100 Mechanism Series Mechanical Timer

    Manufacturer: Intermatic
    Manufacturer #: T104R
    SKU: 88138710
    $174.92
    Checking Pricing
         
    Voltage (Volts):208-277
    Switch Type:DPST
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T104R
    • Color Grey
    • Voltage (Volts) 208-277
    • Switch Type DPST
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R - Steel Case 208-277 V DPST Gray Case