Intermatic T103P T100 Mechanism Series Mechanical Timer | Graybar Store
Intermatic - T100 Mechanism Series Mechanical Timer - T103P
+ / - Hover over image to Zoom
Other Views

    T100 Mechanism Series Mechanical Timer

    Manufacturer: Intermatic
    Manufacturer #: T103P
    SKU: 88138702
    $135.68
    Checking Pricing
         
    Voltage (Volts):125
    Switch Type:DPST
    Material Finish:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T103P
    • Voltage (Volts) 125
    • Material Finish Plastic
    • Switch Type DPST
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R - Plastic Case 125 V DPST