Intermatic T102P T100 Mechanism Series Mechanical Timer | Graybar Store
Intermatic - T100 Mechanism Series Mechanical Timer - T102P
+ / - Hover over image to Zoom
Other Views

    T100 Mechanism Series Mechanical Timer

    Manufacturer: Intermatic
    Manufacturer #: T102P
    SKU: 88138697
    $148.08
    Checking Pricing
         
    Voltage (Volts):208-277
    Switch Type:SPST
    Material Finish:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T102P
    • Voltage (Volts) 208-277
    • Material Finish Steel
    • Switch Type SPST
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 3R - Plastic Case 208-277 V SPST