GE Lighting T10 Cold Temperature VHO | Graybar Store
GE Lighting - T10 Cold Temperature VHO
+ / - Hover over image to Zoom
Other Views

    T10 Cold Temperature VHO

    Manufacturer: GE Lighting
         

    T10 very high output fluorescent lamp has a recessed double contact base for cold temperature use.

    • Manufacturer GE Lighting
    • Base Type R17d
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Initial Lumens
    Alternate Manufacturer Part No.
    Length
    Price
    F60T10/CW
    88111937
    6000
    135
    4100
    7000
    39157
    60 in.
    $
    31
    .22
    /
    EA
    88111937
    Rated Life (Hour)
    6000
    Wattage
    135
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    7000
    Alternate Manufacturer Part No.
    39157
    Length
    60 in.
    $
    31
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F48T10/CW
    88111890
    9000
    110
    4100
    6200
    10742
    48 in.
    $
    26
    .36
    /
    EA
    88111890
    Rated Life (Hour)
    9000
    Wattage
    110
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    6200
    Alternate Manufacturer Part No.
    10742
    Length
    48 in.
    $
    26
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    F60T10/CW-CT
    99546946
    6000
    135
    4100
    6790
    46197
    60 in.
    $
    48
    .71
    /
    EA
    99546946
    Rated Life (Hour)
    6000
    Wattage
    135
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    6790
    Alternate Manufacturer Part No.
    46197
    Length
    60 in.
    $
    48
    .71
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111937 SKU, 88111937 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    7000
    Alternate Manufacturer Part No.
    39157
    Length
    60 in.
    Price
    $
    31
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88111890 SKU, 88111890 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    6200
    Alternate Manufacturer Part No.
    10742
    Length
    48 in.
    Price
    $
    26
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99546946 SKU, 99546946 ANALYTICS...
    Color Temperature (Kelvin)
    4100
    Initial Lumens
    6790
    Alternate Manufacturer Part No.
    46197
    Length
    60 in.
    Price
    $
    48
    .71
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available