GE Lighting 25T10 24PK T10 25W Incandescent Lamp, Clear, 24PK | Graybar Store
GE Lighting - T10 25W Incandescent Lamp, Clear, 24PK - 25T10 24PK
+ / - Hover over image to Zoom
Other Views

    T10 25W Incandescent Lamp, Clear, 24PK

    Manufacturer: GE Lighting
    Manufacturer #: 25T10 24PK
    SKU: 88110996
    $2.87
    Checking Pricing
         
    Initial Lumens:250
    Packaging:192 Per Case
    Rated Life (Hour):1000
    Wattage:25
    Alternate Manufacturer Part No.:14880
    Color:Clear
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25T10 24PK
    • Color Clear
    • Alternate Manufacturer Part No. 14880
    • Base Type Medium Screw
    • Bulb Shape T10
    • Initial Lumens 250
    Product Overview:
    GE clear 25W T10 incandescent lamp with medium screw base, 250 initial lumens and 1000 rated life hours.