GE Lighting 25T10/F CD1-5PK T10 25W Display Light, Soft White | Graybar Store
GE Lighting - T10 25W Display Light, Soft White - 25T10/F CD1-5PK
+ / - Hover over image to Zoom
Other Views

    T10 25W Display Light, Soft White

    Manufacturer: GE Lighting
    Manufacturer #: 25T10/F CD1-5PK
    SKU: 22057580
    $4.07
    Checking Pricing
         
    Initial Lumens:250
    Packaging:25 Per Case
    Rated Life (Hour):1000
    Wattage:25
    Alternate Manufacturer Part No.:45513
    Color:Soft White
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25T10/F CD1-5PK
    • Color Soft White
    • Alternate Manufacturer Part No. 45513
    • Base Type Medium Screw
    • Bulb Shape T10
    • Initial Lumens 250
    Product Overview:
    GE soft white 25 watt T10 1-pack.