Transition Networks SSDTF1013-120 T1 to multimode fiber optic media converter (T1 fiber modem) | Graybar Store
Transition Networks - T1 to multimode fiber optic media converter (T1 fiber modem) - SSDTF1013-120
+ / - Hover over image to Zoom
Other Views

    T1 to multimode fiber optic media converter (T1 fiber modem)

    Manufacturer: Transition Networks
    Manufacturer #: SSDTF1013-120
    SKU: 25282985
    $801.05
    Checking Pricing
         
    Dimensions:3.2 in.w x 4.8 in D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Transition Networks
    • Manufacturer # SSDTF1013-120
    • Dimensions 3.2 in.w x 4.8 in D
    • Temperature Rating 0 to 50 â°C
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    T1/E1 Copper to fiber with remote management stand-alone media converters.