Transition Networks Remotely Managed T1/E1 NID 0 to 50 â°C | Graybar Store
Transition Networks - Remotely Managed T1/E1 NID 0 to 50 â°C
+ / - Hover over image to Zoom
Other Views

    Remotely Managed T1/E1 NID 0 to 50 â°C

    Manufacturer: Transition Networks
         

    The Remotely Managed T1/E1 copper to fiber media converter will provide a solution for users who desire to extend their T1 or E1 circuits over fiber and remotely manage them in-band from admin locations.

    • Manufacturer Transition Networks
    • Temperature Rating 0 to 50 â°C
    Select Filter Options Below ( 1 items found )
    Dimensions:3.2 in.w x 4.8 in D
    Mfg Part #
    SKU
    Dimensions
    No. of Positions
    Additional Features
    Color
    Media Connector Type
    Product Includes
    Fiber Category
    Voltage (Volts)
    Price
    SSDTF1013-120
    25282985
    3.2 in.w x 4.8 in D
    $
    801
    .05
    /
    EA
    25282985
    Dimensions
    3.2 in.w x 4.8 in D
    No. of Positions
    Additional Features
    Color
    Media Connector Type
    Product Includes
    Fiber Category
    Voltage (Volts)
    $
    801
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25282985 SKU, 25282985 ANALYTICS...
    Additional Features
    Color
    Media Connector Type
    Product Includes
    Fiber Category
    Voltage (Volts)
    Price
    $
    801
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available