Berk-Tek T1-P-2P24-IS-BER T1-Telephone Exchange Cable, Plenum, 24 AWG, Grey | Graybar Store
Berk-Tek - T1-Telephone Exchange Cable, Plenum, 24 AWG, Grey - T1-P-2P24-IS-BER
+ / - Hover over image to Zoom
Other Views

    T1-Telephone Exchange Cable, Plenum, 24 AWG, Grey

    Manufacturer: Berk-Tek
    Manufacturer #: T1-P-2P24-IS-BER
    SKU: 99880091
    $817.89
    Checking Pricing
         
    No. of Pairs:2
    Cable Type:Plenum
    Package:1000 Foot Reel
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # T1-P-2P24-IS-BER
    • Cable Type Plenum
    • Color Grey
    • Category T1
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • No. of Pairs 2
    • Package 1000 Foot Reel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey T1 plenum 2-Pair 24 AWG, FTP cable. Manufacturer's part number 10032053.
    • Individually shielded pairs
    • Compact size
    • Supports T1 interconnection applications
    • Individual pair isolation allows for maximum protection from outside interference