Berk-Tek T1-Telephone Exchange Cable | Graybar Store
Berk-Tek - T1-Telephone Exchange Cable
+ / - Hover over image to Zoom
Other Views

    T1-Telephone Exchange Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's T1 cables have been specially designed for interconnection of T-Carrier equipment.

    • Individually shielded pairs
    • Compact size
    • Supports T1 interconnection applications
    • Individual pair isolation allows for maximum protection from outside interference
    See More >>
    • Manufacturer Berk-Tek
    • Category T1
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 22 AWG
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Cable Type
    Color
    Package
    Price
    T1-2P22-IS-BER
    99476622
    2
    Non-Plenum
    Grey
    1000 Foot Reel
    $
    443
    .77
    1000 Ft
    /
    Reel
    99476622
    No. of Pairs
    2
    Cable Type
    Non-Plenum
    Color
    Grey
    Package
    1000 Foot Reel
    $
    443
    .77
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T1-P-2P22-IS-BER
    99476623
    2
    Plenum
    Grey
    1000 Foot Reel
    $
    834
    .09
    1000 Ft
    /
    Reel
    99476623
    No. of Pairs
    2
    Cable Type
    Plenum
    Color
    Grey
    Package
    1000 Foot Reel
    $
    834
    .09
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99476622 SKU, 99476622 ANALYTICS...
    Color
    Grey
    Package
    1000 Foot Reel
    Price
    $
    443
    .77
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99476623 SKU, 99476623 ANALYTICS...
    Color
    Grey
    Package
    1000 Foot Reel
    Price
    $
    834
    .09
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available