Ortronics (Legrand) OR-805003202 Pre-Wired 66 Block, T-1 Network | Graybar Store
Ortronics (Legrand) - Pre-Wired 66 Block, T-1 Network - OR-805003202
+ / - Hover over image to Zoom
Other Views

    Pre-Wired 66 Block, T-1 Network

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-805003202
    SKU: 96083482
    $78.49
    Checking Pricing
         
    Height (Inches):10 in.
    Size:10 H x 2.84 W x 2.71 D in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-805003202
    • Size 10 H x 2.84 W x 2.71 D in
    • Type Pre-Wired 66 Blocks
    • Height (Inches) 10 in.
    • Width 2.84 in
    Product Overview:
    Ortronics® T1-Network Interface Block, Size: 10 H x 2.84 W x 2.71 D in