Bussmann (Eaton) JJN-110 T TRON™ JJN Series Fast Acting Fuse, Current Limiting, Class T, 110A 300VAC/160VDC | Graybar Store
Bussmann (Eaton) - T TRON™ JJN Series Fast Acting Fuse, Current Limiting, Class T, 110A 300VAC/160VDC - JJN-110
+ / - Hover over image to Zoom
Other Views

    T TRON™ JJN Series Fast Acting Fuse, Current Limiting, Class T, 110A 300VAC/160VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JJN-110
    SKU: 88051665
    $68.11
    Checking Pricing
         
    Amps:110A
    Voltage Rating:300V AC/160V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JJN-110
    • Application Large Apartment Complexes; Multi-Family Meter Stacks; VFD Line Protection
    • Amps 110A
    • Fuse Dimension 1 Dia x 2.75 L in
    Product Overview:
    T TRON™ JJN Series Class T 110A 300VAC/160VDC fast acting current limiting fuse.
    • Series combination ratings with branch circuit breakers allows broad range of coverage, independent of breaker manufacturer.
    • Current limitation for non-inductive circuits provides Class T current-limiting response to maximum ground fault and short-circuit conditions.
    • 200kA interrupting rating provides high ratings at all circuit locations.
    • Small footprint allows more efficient use of available space.