Bussmann (Eaton) JJN-1000 T TRON™ JJN Series Fast Acting Fuse, Current Limiting, Class T, 1000A 300VAC/170VDC | Graybar Store
Bussmann (Eaton) - T TRON™ JJN Series Fast Acting Fuse, Current Limiting, Class T, 1000A 300VAC/170VDC - JJN-1000
+ / - Hover over image to Zoom
Other Views

    T TRON™ JJN Series Fast Acting Fuse, Current Limiting, Class T, 1000A 300VAC/170VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JJN-1000
    SKU: 88051664
    $767.44
    Checking Pricing
         
    Amps:1000A
    Voltage Rating:300V AC/170V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JJN-1000
    • Application Large Apartment Complexes; Multi-Family Meter Stacks; VFD Line Protection
    • Amps 1000A
    • Fuse Dimension 1 Dia x 2.75 L in
    Product Overview:
    T TRON™ JJN Series Class T 1000A 300VAC/170VDC fast acting current limiting fuse.
    • Series combination ratings with branch circuit breakers allows broad range of coverage, independent of breaker manufacturer.
    • Current limitation for non-inductive circuits provides Class T current-limiting response to maximum ground fault and short-circuit conditions.
    • 200kA interrupting rating provides high ratings at all circuit locations.
    • Small footprint allows more efficient use of available space.