L. H. Dottie 2038M T-Touch Technical Safety Glove | Graybar Store
L. H. Dottie - T-Touch Technical Safety Glove - 2038M
+ / - Hover over image to Zoom
Other Views

    T-Touch Technical Safety Glove

    Manufacturer: L. H. Dottie
    Manufacturer #: 2038M
    SKU: 25684435
    $8.35
    Checking Pricing
         
    Size:Medium
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2038M
    • Color Black
    • Size Medium
    • Type Technical Safety Lightweight Gloves
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black nylon and spandex liner, multi-purpose work gloves size medium with knit cuff.
    Excellent levels of abrasion resistance. Excellent grip on most surfaces including those with light oil. Provides cut, tear and puncture resistance.