Ideal Industries 45-120 T®-Stripper Wire Stripper, 18 to 10 AWG SOL, 20 to 12 AWG STR | Graybar Store
Ideal Industries - T®-Stripper Wire Stripper, 18 to 10 AWG SOL, 20 to 12 AWG STR - 45-120
+ / - Hover over image to Zoom
Other Views

    T®-Stripper Wire Stripper, 18 to 10 AWG SOL, 20 to 12 AWG STR

    Manufacturer: Ideal Industries
    Manufacturer #: 45-120
    SKU: 88136094
    $19.55
    Checking Pricing
         
    Capacity:18 to 10 AWG Solid, 20 to 12 AWG Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-120
    • Brand T-Stripper
    • Capacity 18 to 10 AWG Solid, 20 to 12 AWG Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    T®-Stripper wire stripper for 18 to 10 AWG solid wire, 20 to 12 AWG stranded wire
    • Form-ground, hardened, knife-type blades for accurate stripping
    • Tough steel construction
    • Built-in wire cutter and wire looping holes
    • Plier nose for extra gripping strength
    • Laser-etched wire gauge markings
    • Spring-loaded automatic opening
    • Corrosion-resistant, black oxide finish