Pass and Seymour (Legrand) 34215 T-Strip | Graybar Store
Pass and Seymour (Legrand) - T-Strip - 34215
+ / - Hover over image to Zoom
Other Views

    T-Strip

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 34215
    SKU: 98410044
    $3.91
    Checking Pricing
         
    Voltage Rating:500 V
    Packaging:10 per Pack
    Amperage Rating:35 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 34215
    • Amperage Rating 35 A
    • Packaging 10 per Pack
    • Voltage Rating 500 V
    • Country of Origin FR - France
    Product Overview:
    Black nylbloc terminal strip, 35A, 10 mm capacity, 20.8 x 135.1 x 17.4 mm dimensions.