Newton Instrument 0041190110 T-Junction for Aux Framing Channel, 7 ft. L | Graybar Store
Newton Instrument - T-Junction for Aux Framing Channel, 7 ft. L - 0041190110
+ / - Hover over image to Zoom
Other Views

    T-Junction for Aux Framing Channel, 7 ft. L

    Manufacturer: Newton Instrument
    Manufacturer #: 0041190110
    SKU: 88303358
    $21.83
    Checking Pricing
         
    Size:7 L ft
    Length:7 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0041190110
    • Size 7 L ft
    • Length 7 ft.
    • Country of Origin US - USA
    Product Overview:
    Cable Tie Bar, Size: 7 L ft