Philips Day-Brite 2TG43L835-4-FS-02F-UNV T-Grid Recessed LED | Graybar Store
Philips Day-Brite - T-Grid Recessed LED - 2TG43L835-4-FS-02F-UNV
+ / - Hover over image to Zoom
Other Views

    T-Grid Recessed LED

    Manufacturer: Philips Day-Brite
    Manufacturer #: 2TG43L835-4-FS-02F-UNV
    SKU: 25695341
    $124.11
    Checking Pricing
         
    Additional Features:Selected Applications Is Optional For Additional Energy Savings And Control
    Voltage Rating:120 to 277 V
    Color:White
    Lumen Output:4300 Lumens
    Color Temperature (Kelvin):3500
    Fixture Size (feet):2 x 4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Day-Brite
    • Manufacturer # 2TG43L835-4-FS-02F-UNV
    • Color White
    • Additional Features Selected Applications Is Optional For Additional Energy Savings And Control
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2 x 4
    • Lamp Type LED
    • Lumen Output 4300 Lumens
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    T-Grid Recessed LED, Lamp Type: LED, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White