Allen Tel AT267C-WE T Adapter Ivory | Graybar Store
Allen Tel - T Adapter Ivory - AT267C-WE
+ / - Hover over image to Zoom
Other Views

    T Adapter Ivory

    Manufacturer: Allen Tel
    Manufacturer #: AT267C-WE
    SKU: 91014782
    $3.26
    Checking Pricing
         
    Part Number:AT267C-WE
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT267C-WE
    • Part Number AT267C-WE
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    AT267C-WE
    Adapter Types:
    • AT267B- Equipped with two 6 pos., 4-cond. jacks and one 6-pos., 4 cond. plug. wired for connecting 2 telephones and/or ancillary devices to separate outside lines through a single 4-conductor modular jack wired for terminating 2 lines
    • AT267C- Equipped with one 6 pos., 2-cond. jack for modem, one 6-pos., 4 cond. jack for voice transmission and one 6-pos., 4-cond. plug with the tip and ring bridged to both jacks. Designed to combine voice and data trans. through a single modular jack.
    • AT267C-WE- Equipped with two 6-pos., 2 cond. jacks and one 6-pos., 4-cond. plug. designed to split 2 telephone lines from a single modular jack to 2 individual modular jacks.
    • AT267E- Equipped with two 6-pos., 6-cond. jacks and one 6-pos., 6-cond. plug. Provides connection for two 6-pos., 6-cond. line cords wired to a single 6-pos., 6-cond. modular plug.
    • AT267-SB- Equipped with one 6-pos., 4-cond. jack, one 8-cond. jack with shorting bars on pins 1-4 and 5-8 and a 6-pos., 4-cond. plug. Designed to permit quick connection of one telephone and one automatic dialer to the same line without changing the existing installation.