Allen Tel AT203-8 T Adapter-8-Conductor Plug/Two (2) 8-Conductor Keyed Jacks | Graybar Store
Allen Tel - T Adapter-8-Conductor Plug/Two (2) 8-Conductor Keyed Jacks - AT203-8
+ / - Hover over image to Zoom
Other Views

    T Adapter-8-Conductor Plug/Two (2) 8-Conductor Keyed Jacks

    Manufacturer: Allen Tel
    Manufacturer #: AT203-8
    SKU: 90000192
    $7.17
    Checking Pricing
         
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT203-8
    • Color Ivory
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    T Adapter - 8-Conductor Plug / Two (2) 8-Conductor Keyed Jack.
    • Ivory adapters designed for connecting two telephones or auxiliary devices to one modular jack
    • The AT203-8 is equipped with a non-keyed, 8-conductor plug and two (2) 8-conductor keyed jacks
    • The keyed jacks will accept either keyed or non-keyed plugs
    • UL Listed and CSA Listed