Panduit T70DW8 T-70 / Twin-70 Divider Wall 8ft. | Graybar Store
Panduit - T-70 / Twin-70 Divider Wall  8ft. - T70DW8
+ / - Hover over image to Zoom
Other Views

    T-70 / Twin-70 Divider Wall 8ft.

    Manufacturer: Panduit
    Manufacturer #: T70DW8
    SKU: 98306499
    $14.00
    Checking Pricing
         
    Color / Finish:Grey
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70DW8
    • Color / Finish Grey
    • Length 8 ft.
    Product Overview:
    Grey, 8 ft T-70 divder wall.