Panduit T70TD T-70 Power Rated Fitting, Grey | Graybar Store
Panduit - T-70 Power Rated Fitting, Grey - T70TD
+ / - Hover over image to Zoom
Other Views

    T-70 Power Rated Fitting, Grey

    Manufacturer: Panduit
    Manufacturer #: T70TD
    SKU: 25118823
    $5.85
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Divider
    Brand or Series:T-70
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70TD
    • Brand or Series T-70
    • Color / Finish Grey
    • Fitting Type Divider
    Product Overview:
    Tee Fitting Divider, Pan-Way T-70, Color Gray, Power Rated Fittings, Material PVC, Packaging 1