Panduit T70CCEI-X T-70 Non-Metallic Surface Raceway Fitting, Electric Ivory | Graybar Store
Panduit - T-70 Non-Metallic Surface Raceway Fitting, Electric Ivory - T70CCEI-X
+ / - Hover over image to Zoom
Other Views

    T-70 Non-Metallic Surface Raceway Fitting, Electric Ivory

    Manufacturer: Panduit
    Manufacturer #: T70CCEI-X
    SKU: 97202479
    $2.76
    Checking Pricing
         
    Color / Finish:Electric Ivory
    Fitting Type:Cover Coupler
    Brand or Series:T-70
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70CCEI-X
    • Brand or Series T-70
    • Color / Finish Electric Ivory
    • Fitting Type Cover Coupler
    Product Overview:
    Cover Coupler Fitting, Pan-Way T-70, Color Electric Ivory, Power Rated Fittings, Material PVC, Packaging 10