Panduit T70ECWH T-70 Non-Metallic Surface Raceway End Cap Fitting, White | Graybar Store
Panduit - T-70 Non-Metallic Surface Raceway End Cap Fitting, White - T70ECWH
+ / - Hover over image to Zoom
Other Views

    T-70 Non-Metallic Surface Raceway End Cap Fitting, White

    Manufacturer: Panduit
    Manufacturer #: T70ECWH
    SKU: 97185195
    $5.71
    Checking Pricing
         
    Color / Finish:White
    Fitting Type:End Cap
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70ECWH
    • Color / Finish White
    • Fitting Type End Cap
    Product Overview:
    End Cap Fitting, Pan-Way T-70, Color White, Power Rated Fittings, Material PVC, Packaging 1