CommScope Systimax 760092411 Systimax® MGS600 Series GigaSPEED X10D® Information Outlet | Graybar Store
CommScope Systimax - Systimax® MGS600 Series GigaSPEED X10D® Information Outlet - 760092411
+ / - Hover over image to Zoom
Other Views

    Systimax® MGS600 Series GigaSPEED X10D® Information Outlet

    Manufacturer: CommScope Systimax
    Manufacturer #: 760092411
    SKU: 25245602
    $19.85
    Checking Pricing
         
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760092411
    • Color Ivory
    • Category Cat 6a
    • Termination Style 110 Punchdown
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Systimax® MGS600 Series GigaSPEED X10D® Cat 6A ivory information outlet. Alternative part no. is MGS600-246.
    • Material high-impact, flame retardant, thermoplastic
    • Guaranteed to exceed Category 6A specifications
    • Uses the universal wiring labels that uses both T568A and T568B wiring