CommScope Systimax 700206733 Systimax® MGS400 Series GigaSPEED® XL Information Outlet, Grey | Graybar Store
CommScope Systimax - Systimax® MGS400 Series GigaSPEED® XL Information Outlet, Grey - 700206733
+ / - Hover over image to Zoom
Other Views

    Systimax® MGS400 Series GigaSPEED® XL Information Outlet, Grey

    Manufacturer: CommScope Systimax
    Manufacturer #: 700206733
    SKU: 22005542
    $11.51
    Checking Pricing
         
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 700206733
    • Color Grey
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Systimax® MGS400 Series GigaSPEED® XL grey Cat 6 information outlet. Alternative part no. is MSG400-270.
    • Material high-impact, flame retardant, thermoplastic
    • Guaranteed to exceed Category 6 specifications
    • Uses the universal wiring labels that uses both T568A and T568B wiring