CommScope Systimax 700206709 Systimax® MGS400 Series GigaSPEED® XL Information Outlet, Green | Graybar Store
CommScope Systimax - Systimax® MGS400 Series GigaSPEED® XL Information Outlet, Green - 700206709
+ / - Hover over image to Zoom
Other Views

    Systimax® MGS400 Series GigaSPEED® XL Information Outlet, Green

    Manufacturer: CommScope Systimax
    Manufacturer #: 700206709
    SKU: 22005537
    $11.51
    Checking Pricing
         
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 700206709
    • Color Green
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Flammability Rating UL-rated 94V-0
    • Wiring Configuration T568A/T568B
    • Country of Origin US - USA
    Product Overview:
    Systimax® MGS400 Series GigaSPEED® XL green Cat 6 information outlet. Alternative part no. is MSG400-226.
    • Material high-impact, flame retardant, thermoplastic
    • Guaranteed to exceed Category 6 specifications
    • Uses the universal wiring labels that uses both T568A and T568B wiring