CommScope Systimax 107322158 Systimax® M1AH Information Outlet | Graybar Store
CommScope Systimax - Systimax® M1AH Information Outlet - 107322158
+ / - Hover over image to Zoom
Other Views

    Systimax® M1AH Information Outlet

    Manufacturer: CommScope Systimax
    Manufacturer #: 107322158
    SKU: 94041120
    $4.48
    Checking Pricing
         
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107322158
    • Color Ivory
    • Category Cat 3
    • Termination Style 110 Punchdown
    • Wiring Configuration USOC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Systimax® M1AH Cat 3 ivory information outlet, 6-conductor. Alternative part no. is M1AH-246.
    • Material high-impact, flame retardant, thermoplastic
    • Jack Wiring 6 Position, 6 Conductor