CommScope Systimax 5EXHP4P24-RD-P-MAX-GP SYSTIMAX® Cat 5e 2061F Series Plenum 4-Pair PowerSUM Cable, Red | Graybar Store
CommScope Systimax - SYSTIMAX® Cat 5e 2061F Series Plenum 4-Pair PowerSUM Cable, Red - 5EXHP4P24-RD-P-MAX-GP
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX® Cat 5e 2061F Series Plenum 4-Pair PowerSUM Cable, Red

    Manufacturer: CommScope Systimax
    Manufacturer #: 5EXHP4P24-RD-P-MAX-GP
    SKU: 99574358
    $378.62
    Checking Pricing
         
    Color:Red
    Jacket Materials:PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 5EXHP4P24-RD-P-MAX-GP
    • Color Red
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red SYSTIMAX® PowerSUM category 5e 2061F series plenum 4-pair U/UTP cable. Manufacturer's part number 760051623.
    • Plenum 1061 Series
    • U/UTP-Unshielded
    • Premise horizontal cable
    • 24 AWG solid bare copper conductors
    • FEP, Low-smoke, PVC jacket