CommScope Systimax SYSTIMAX® Cat 5e 2061F Series Plenum 4-Pair PowerSUM Cable | Graybar Store
CommScope Systimax - SYSTIMAX® Cat 5e 2061F Series Plenum 4-Pair PowerSUM Cable
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX® Cat 5e 2061F Series Plenum 4-Pair PowerSUM Cable

    Manufacturer: CommScope Systimax
         

    Commscope's High-Speed 100 Ohm High Performance PowerSUM Cable The SYSYTIMAX® 61 Series 4-Pair Cable is a high speed, 100 Ohm high performance cable with excellent NEXT levels.

    • Plenum 1061 Series
    • U/UTP-Unshielded
    • Premise horizontal cable
    • 24 AWG solid bare copper conductors
    • FEP, Low-smoke, PVC jacket
    See More >>
    • Manufacturer CommScope Systimax
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    5EXHP4P24-WH-P-MAX-AP
    96077774
    White
    PVC
    4
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel
    96077774
    Color
    White
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BL-P-MAX-GP
    96077777
    Blue
    PVC
    4
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel
    96077777
    Color
    Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-LL-P-MAX-GP
    94043184
    Lilac
    PVC
    4
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel
    94043184
    Color
    Lilac
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-BK-P-MAX-GP
    97121879
    Black
    PVC
    4
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel
    97121879
    Color
    Black
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-GY-P-MAX-GP
    99476894
    Grey
    PVC
    4
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel
    99476894
    Color
    Grey
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-OR-P-MAX-AP
    97121894
    Orange
    PVC
    4
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel
    97121894
    Color
    Orange
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-RD-P-MAX-GP
    99574358
    Red
    PVC
    4
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel
    99574358
    Color
    Red
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-YL-P-MAX-GP
    96077778
    Yellow
    PVC
    4
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel
    96077778
    Color
    Yellow
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHP4P24-GN-P-MAX-GP
    97121872
    Green
    PVC
    4
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel
    97121872
    Color
    Green
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    378
    .62
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96077774 SKU, 96077774 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    378
    .62
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96077777 SKU, 96077777 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    378
    .62
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94043184 SKU, 94043184 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    378
    .62
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97121879 SKU, 97121879 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    378
    .62
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99476894 SKU, 99476894 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    378
    .62
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97121894 SKU, 97121894 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    378
    .62
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99574358 SKU, 99574358 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    378
    .62
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96077778 SKU, 96077778 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    378
    .62
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97121872 SKU, 97121872 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    378
    .62
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available