CommScope Systimax 5EXHNP4P24-YL-P-MAX-CM SYSTIMAX® Cat 5e 1061C Series Non-Plenum 4-Pair PowerSUM Cable, Yellow | Graybar Store
CommScope Systimax - SYSTIMAX® Cat 5e 1061C Series Non-Plenum 4-Pair PowerSUM Cable, Yellow - 5EXHNP4P24-YL-P-MAX-CM
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX® Cat 5e 1061C Series Non-Plenum 4-Pair PowerSUM Cable, Yellow

    Manufacturer: CommScope Systimax
    Manufacturer #: 5EXHNP4P24-YL-P-MAX-CM
    SKU: 93161064
    $218.16
    Checking Pricing
         
    Color:Yellow
    Jacket Materials:PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 5EXHNP4P24-YL-P-MAX-CM
    • Color Yellow
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow SYSTIMAX® PowerSUM category 5e 1061C series non-plenum 4-pair U/UTP cable. Manufacturer's part number 107001687.
    • Non Plenum 1061 Series
    • U/UTP-Unshielded
    • Premise horizontal cable
    • 24 AWG solid bare copper conductors
    • Low-smoke, PVC jacket