CommScope Systimax SYSTIMAX® Cat 5e 1061C Series Non-Plenum 4-Pair PowerSUM Cable | Graybar Store
CommScope Systimax - SYSTIMAX® Cat 5e 1061C Series Non-Plenum 4-Pair PowerSUM Cable
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX® Cat 5e 1061C Series Non-Plenum 4-Pair PowerSUM Cable

    Manufacturer: CommScope Systimax
         

    Commscope's High-Speed 100 Ohm High Performance PowerSUM Cable The SYSYTIMAX® 61 Series 4-Pair Cable is a high speed, 100 Ohm high performance cable with excellent NEXT levels.

    • Non Plenum 1061 Series
    • U/UTP-Unshielded
    • Premise horizontal cable
    • 24 AWG solid bare copper conductors
    • Low-smoke, PVC jacket
    See More >>
    • Manufacturer CommScope Systimax
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    5EXHNP4P24-GY-P-MAX-CM
    91024992
    Grey
    PVC
    4
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel
    91024992
    Color
    Grey
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-LB-P-MAX-CM
    92142440
    Light Blue
    PVC
    4
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel
    92142440
    Color
    Light Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-WH-P-MAX-CM
    94043098
    White
    PVC
    4
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel
    94043098
    Color
    White
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-WH-P-MAX-PV
    99939892
    $
    235
    .46
    1000 Ft
    /
    Reel
    99939892
    Color
    Jacket Materials
    No. of Pairs
    Package
    $
    235
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-GN-P-MAX-CM
    94043100
    Green
    PVC
    4
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel
    94043100
    Color
    Green
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-BL-P-MAX-PV
    99939887
    Blue
    PVC
    4
    1000 Foot Box
    $
    235
    .46
    1000 Ft
    /
    Reel
    99939887
    Color
    Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    235
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-OR-P-MAX-CM
    99714696
    Orange
    PVC
    4
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel
    99714696
    Color
    Orange
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-YL-P-MAX-CM
    93161064
    Yellow
    PVC
    4
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel
    93161064
    Color
    Yellow
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5EXHNP4P24-RD-P-MAX-CM
    93150012
    Red
    PVC
    4
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel
    93150012
    Color
    Red
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    218
    .16
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91024992 SKU, 91024992 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    218
    .16
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92142440 SKU, 92142440 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    218
    .16
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94043098 SKU, 94043098 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    218
    .16
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99939892 SKU, 99939892 ANALYTICS...
    No. of Pairs
    Package
    Price
    $
    235
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94043100 SKU, 94043100 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    218
    .16
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99939887 SKU, 99939887 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    235
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99714696 SKU, 99714696 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    218
    .16
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93161064 SKU, 93161064 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    218
    .16
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93150012 SKU, 93150012 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    218
    .16
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available