CommScope Systimax 6P4P24-RD-P-MAX-AP SYSTIMAX® 2071E Series GigaSPEED® XL Cable Cat 6 Plenum 4-Pair Cable, Red | Graybar Store
CommScope Systimax - SYSTIMAX® 2071E Series GigaSPEED® XL Cable Cat 6 Plenum 4-Pair Cable, Red - 6P4P24-RD-P-MAX-AP
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX® 2071E Series GigaSPEED® XL Cable Cat 6 Plenum 4-Pair Cable, Red

    Manufacturer: CommScope Systimax
    Manufacturer #: 6P4P24-RD-P-MAX-AP
    SKU: 99654102
    $729.53
    Checking Pricing
         
    Color:Red
    Jacket Materials:PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6P4P24-RD-P-MAX-AP
    • Color Red
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red GigaSPEED XL® 2071E series category 6 plenum 4-pair U/UTP cable. Manufacturer's part number 700210263.
    • Plenum rated
    • 23 AWG solid bare copper conductors
    • Can support network line speeds in excess of 1 gigabit per second
    • FEP, Low-smoke PVC jacket