CommScope Systimax SYSTIMAX® 2071E Series GigaSPEED® XL Cable Cat 6 Plenum 4-Pair Cable | Graybar Store
CommScope Systimax - SYSTIMAX® 2071E Series GigaSPEED® XL Cable Cat 6 Plenum 4-Pair Cable
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX® 2071E Series GigaSPEED® XL Cable Cat 6 Plenum 4-Pair Cable

    Manufacturer: CommScope Systimax
         

    Commscope's 2071E Series 4-Pair GigaSPEED® XL Cat 6 cable meets or exceeds industry standard performance. The cable features a patent -pending thin and easy-to-remove bisector tape that delivers the performance benefits of a more traditional tape.

    • Plenum rated
    • 23 AWG solid bare copper conductors
    • Can support network line speeds in excess of 1 gigabit per second
    • FEP, Low-smoke PVC jacket
    See More >>
    • Manufacturer CommScope Systimax
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    6P4P24-BL-P-MAX-AP
    96096815
    Blue
    PVC
    4
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel
    96096815
    Color
    Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-P-MAX-AP
    96096817
    Yellow
    PVC
    4
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel
    96096817
    Color
    Yellow
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-P-MAX-AP
    96096821
    Green
    PVC
    4
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel
    96096821
    Color
    Green
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-P-MAX-AP
    96096826
    White
    PVC
    4
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel
    96096826
    Color
    White
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-P-MAX-AP
    99682389
    Orange
    PVC
    4
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel
    99682389
    Color
    Orange
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-P-MAX-AP
    99969438
    Grey
    PVC
    4
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel
    99969438
    Color
    Grey
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-LL-P-MAX-AP
    96096808
    Lilac
    PVC
    4
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel
    96096808
    Color
    Lilac
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-R-MAX-AP
    96096849
    Blue
    PVC
    4
    1000 Foot Reel
    $
    729
    .53
    1000 Ft
    /
    Reel
    96096849
    Color
    Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    729
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-RD-P-MAX-AP
    99654102
    Red
    PVC
    4
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel
    99654102
    Color
    Red
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    729
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PU-R-MAX-AP
    25200079
    Purple
    PVC
    4
    1000 Foot Reel
    $
    729
    .53
    1000 Ft
    /
    Reel
    25200079
    Color
    Purple
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    729
    .53
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096815 SKU, 96096815 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    729
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096817 SKU, 96096817 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    729
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096821 SKU, 96096821 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    729
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096826 SKU, 96096826 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    729
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99682389 SKU, 99682389 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    729
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99969438 SKU, 99969438 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    729
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096808 SKU, 96096808 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    729
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096849 SKU, 96096849 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    729
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99654102 SKU, 99654102 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    729
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25200079 SKU, 25200079 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    729
    .53
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available