CommScope Systimax SYSTIMAX® 1071E Series GigaSPEED® XL Cable Cat 6 Non-Plenum 4-Pair Cable | Graybar Store
CommScope Systimax - SYSTIMAX® 1071E Series GigaSPEED® XL Cable Cat 6 Non-Plenum 4-Pair Cable
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX® 1071E Series GigaSPEED® XL Cable Cat 6 Non-Plenum 4-Pair Cable

    Manufacturer: CommScope Systimax
         

    Commscope's 1071E Series 4-Pair GigaSPEED® XL Cat 6 cable meets or exceeds industry standard performance. The cable features a patent -pending thin and easy-to-remove bisector tape that delivers the performance benefits of a more traditional tape.

    • Non-Plenum rated
    • 23 AWG solid bare copper conductors
    • Can support network line speeds in excess of 1 gigabit per second
    • PVC jacket
    See More >>
    • Manufacturer CommScope Systimax
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Package
    Price
    6NP4P24-BL-P-MAX-PV
    25014860
    Blue
    PVC
    4
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel
    25014860
    Color
    Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-P-MAX-PV
    96096777
    Grey
    PVC
    4
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel
    96096777
    Color
    Grey
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-LB-P-MAX-PV
    96096778
    Light Blue
    PVC
    4
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel
    96096778
    Color
    Light Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-P-MAX-PV
    96096790
    Yellow
    PVC
    4
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel
    96096790
    Color
    Yellow
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-P-MAX-PV
    96096800
    White
    PVC
    4
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel
    96096800
    Color
    White
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-R-MAX-PV
    96096775
    Grey
    PVC
    4
    1000 Foot Reel
    $
    313
    .40
    1000 Ft
    /
    Reel
    96096775
    Color
    Grey
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BK-P-MAX-PV
    99939886
    Black
    PVC
    4
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel
    99939886
    Color
    Black
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-R-MAX-PV
    96096780
    Blue
    PVC
    4
    1000 Foot Reel
    $
    313
    .40
    1000 Ft
    /
    Reel
    96096780
    Color
    Blue
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-OR-P-MAX-PV
    99731709
    Orange
    PVC
    4
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel
    99731709
    Color
    Orange
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-RD-P-MAX-PV
    96096794
    Red
    PVC
    4
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel
    96096794
    Color
    Red
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-R-MAX-PV
    99847026
    White
    PVC
    4
    1000 Foot Reel
    $
    313
    .40
    1000 Ft
    /
    Reel
    99847026
    Color
    White
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-SG-P-MAX-PV
    96096803
    Green
    PVC
    4
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel
    96096803
    Color
    Green
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-LL-P-MAX-PV
    96096805
    Lilac
    PVC
    4
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel
    96096805
    Color
    Lilac
    Jacket Materials
    PVC
    No. of Pairs
    4
    Package
    1000 Foot Box
    $
    313
    .40
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25014860 SKU, 25014860 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096777 SKU, 96096777 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096778 SKU, 96096778 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096790 SKU, 96096790 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096800 SKU, 96096800 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096775 SKU, 96096775 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99939886 SKU, 99939886 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096780 SKU, 96096780 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99731709 SKU, 99731709 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096794 SKU, 96096794 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99847026 SKU, 99847026 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Reel
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096803 SKU, 96096803 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96096805 SKU, 96096805 ANALYTICS...
    No. of Pairs
    4
    Package
    1000 Foot Box
    Price
    $
    313
    .40
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available