CommScope Systimax 760193763 Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Fixed Modular Cassette Shelf | Graybar Store
CommScope Systimax - Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Fixed Modular Cassette Shelf - 760193763
+ / - Hover over image to Zoom
Other Views

    Systimax 360™ G2 Fiber Optic Shelf, 1 RU, Fixed Modular Cassette Shelf

    Manufacturer: CommScope Systimax
    Manufacturer #: 760193763
    SKU: 25651751
    $230.22
    Checking Pricing
         
    Shelf Type:Fixed Modular Cassette Shelf
    Rack Units:1
    Width (Inches):19 in.
    Accommodates:(4) G2 Modular Cassettes, (2) RoloSplices
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760193763
    • Rack Units 1
    • Accommodates (4) G2 Modular Cassettes, (2) RoloSplices
    • Shelf Type Fixed Modular Cassette Shelf
    • Width (Inches) 19 in.
    Product Overview:
    SYSTIMAX 360™G2 fixed modular cassette shelf is 1 RU. Alternate Manufacturer Part Number 360G2-2U-MOD-FX.
    Fiber optic shelf is 19 W x 1.75 H x 14 inch D.