CommScope Systimax 6AP4P24-GY-P-MAX-AP SYSTIMAX® 360™ GigaSPEED® X10D 2091 Plenum Cable, Grey | Graybar Store
CommScope Systimax - SYSTIMAX® 360™ GigaSPEED® X10D 2091 Plenum Cable, Grey - 6AP4P24-GY-P-MAX-AP
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX® 360™ GigaSPEED® X10D 2091 Plenum Cable, Grey

    Manufacturer: CommScope Systimax
    Manufacturer #: 6AP4P24-GY-P-MAX-AP
    SKU: 25236633
    $1,054.24
    Checking Pricing
         
    Color:Grey
    No. of Pairs:4
    Jacket Materials:PVC
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6AP4P24-GY-P-MAX-AP
    • Color Grey
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey SYSTIMAX® GigaSPEED category 6A 2091 series plenum 4-pair U/UTP cable. Manufacturer's part number 760107250.
    • Plenum 2091 Series
    • Supports line speeds up to 10 gigabits per second
    • U/UTP-Unshielded
    • Premise horizontal cable
    • 23 AWG solid bare copper conductors
    • PVC jacket