CommScope Systimax 6ANP4P24-BL-R-MAX-PV SYSTIMAX® 360™ GigaSPEED® X10D 1091 Non-Plenum Cable | Graybar Store
CommScope Systimax - SYSTIMAX® 360™ GigaSPEED® X10D 1091 Non-Plenum Cable - 6ANP4P24-BL-R-MAX-PV
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX® 360™ GigaSPEED® X10D 1091 Non-Plenum Cable

    Manufacturer: CommScope Systimax
    Manufacturer #: 6ANP4P24-BL-R-MAX-PV
    SKU: 22129090
    $421.38
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Jacket Materials:PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6ANP4P24-BL-R-MAX-PV
    • Color Blue
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue SYSTIMAX® GigaSPEED category 6A 1091 series non-plenum 4-pair U/UTP cable. Manufacturer's part number 760105759.
    • Non-Plenum 1091 Series
    • Supports line speeds up to 10 gigabits per second
    • U/UTP-Unshielded
    • Premise horizontal cable
    • 23 AWG solid bare copper conductors
    • PVC jacket