CommScope Systimax SYSTIMAX® 360™ GigaSPEED® X10D 1091 Non-Plenum Cable | Graybar Store
CommScope Systimax - SYSTIMAX® 360™ GigaSPEED® X10D 1091 Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX® 360™ GigaSPEED® X10D 1091 Non-Plenum Cable

    Manufacturer: CommScope Systimax
         

    Commscope's 91 Series Cat 6A cable is one of the smallest Category 6A solution cables on the market. This cable has an optimized transmission performance giving network managers increased rack space and airflow without succumbing to alien crosstalk.

    • Non-Plenum 1091 Series
    • Supports line speeds up to 10 gigabits per second
    • U/UTP-Unshielded
    • Premise horizontal cable
    • 23 AWG solid bare copper conductors
    • PVC jacket
    See More >>
    • Manufacturer CommScope Systimax
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Non-Shielded
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Price
    6ANP4P24-YL-R-MAX-PV
    25043580
    Yellow
    4
    PVC
    1000 Foot Box
    $
    421
    .38
    1000 Ft
    /
    Reel
    25043580
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    421
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-BL-R-MAX-PV
    22129090
    Blue
    4
    PVC
    1000 Foot Reel
    $
    421
    .38
    1000 Ft
    /
    Reel
    22129090
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    $
    421
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-WH-R-MAX-PV
    22129131
    White
    4
    PVC
    1000 Foot Reel
    $
    421
    .38
    1000 Ft
    /
    Reel
    22129131
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    $
    421
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-GN-P-MAX-PV
    25236651
    Green
    4
    PVC
    1000 Foot Box
    $
    421
    .38
    1000 Ft
    /
    Reel
    25236651
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    421
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-GY-P-MAX-PV
    25236641
    Grey
    4
    PVC
    1000 Foot Box
    $
    421
    .38
    1000 Ft
    /
    Reel
    25236641
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    421
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-BL-P-MAX-PV
    25236646
    Blue
    4
    PVC
    1000 Foot Box
    $
    421
    .38
    1000 Ft
    /
    Reel
    25236646
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    421
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-WH-P-MAX-PV
    25236657
    White
    4
    PVC
    1000 Foot Box
    $
    421
    .38
    1000 Ft
    /
    Reel
    25236657
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    $
    421
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-OR-R-MAX-PV
    25043571
    Orange
    4
    PVC
    1000 Foot Reel
    $
    421
    .38
    1000 Ft
    /
    Reel
    25043571
    Color
    Orange
    No. of Pairs
    4
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    $
    421
    .38
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25043580 SKU, 25043580 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    421
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22129090 SKU, 22129090 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    Price
    $
    421
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22129131 SKU, 22129131 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    Price
    $
    421
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25236651 SKU, 25236651 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    421
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25236641 SKU, 25236641 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    421
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25236646 SKU, 25236646 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    421
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25236657 SKU, 25236657 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Box
    Price
    $
    421
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25043571 SKU, 25043571 ANALYTICS...
    Jacket Materials
    PVC
    Package
    1000 Foot Reel
    Price
    $
    421
    .38
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available