CommScope Systimax 6O4P24BK-R-MAX-PV SYSTIMAX® 1571 Category 6 Outdoor Cable, Black | Graybar Store
CommScope Systimax - SYSTIMAX® 1571 Category 6 Outdoor Cable, Black - 6O4P24BK-R-MAX-PV
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX® 1571 Category 6 Outdoor Cable, Black

    Manufacturer: CommScope Systimax
    Manufacturer #: 6O4P24BK-R-MAX-PV
    SKU: 22073437
    $414.20
    Checking Pricing
         
    Color:Black
    No. of Pairs:4
    Jacket Materials:PE
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6O4P24BK-R-MAX-PV
    • Color Black
    • Category Cat 6
    • Type Outdoor Cable
    • Gauge 23 AWG
    • Jacket Materials PE
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black GigaSPEED® 1571 series outdoor, direct burial rated category 6, 4-pair cable. Manufacturer's part number 760008888.
    • Outdoor rated
    • 23 AWG solid bare copper conductors
    • Direct Burial Rated
    • PE jacket