Hubbell Wiring Device - Kellems S1R8CVRBLK SystemOne Recessed FRPT 8 in. Cover, Black Powder Coat | Graybar Store
Hubbell Wiring Device - Kellems - SystemOne Recessed FRPT 8 in. Cover, Black Powder Coat - S1R8CVRBLK
+ / - Hover over image to Zoom
Other Views

    SystemOne Recessed FRPT 8 in. Cover, Black Powder Coat

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R8CVRBLK
    SKU: 25448628
    $408.95
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R8CVRBLK
    • Color Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fire Rated PokeThroughs, SystemOne, 8" Series, Cover Assembly, Black