Hubbell Wiring Device - Kellems 4GAFBCVRALU SystemOne Recessed 4 Gang Floor Box Cover | Graybar Store
Hubbell Wiring Device - Kellems - SystemOne Recessed 4 Gang Floor Box Cover - 4GAFBCVRALU
+ / - Hover over image to Zoom
Other Views

    SystemOne Recessed 4 Gang Floor Box Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 4GAFBCVRALU
    SKU: 25713395
    $150.15
    Checking Pricing
         
    No. of Gangs:4-Gang
    Shape:Rectangular
    Use With:AFB4G25; AFB4G50
    Material:Aluminum
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 4GAFBCVRALU
    • Material Finish Aluminum
    • No. of Gangs 4-Gang
    • Shape Rectangular
    • Material Aluminum
    • Use With AFB4G25; AFB4G50
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SystemOne Recessed 4 Gang Floor Box Cover, Shape: Rectangular, Aluminum