Hubbell Wiring Device - Kellems SystemOne One-Piece 4X4 Poke-Throughs | Graybar Store
Hubbell Wiring Device - Kellems - SystemOne One-Piece 4X4 Poke-Throughs
+ / - Hover over image to Zoom
Other Views

    SystemOne One-Piece 4X4 Poke-Throughs

    Manufacturer: Hubbell Wiring Device - Kellems
         

    All Hubbell SystemOne 4 in. core, one-piece poke-throughs include the sub-plate and cover to simplify your order and reduce installation time.

    • Manufacturer Hubbell Wiring Device - Kellems
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Conduit Entry (Inches)
    Core Size (Inches)
    Fire Rating (Hours)
    Material Finish
    Price
    S1PT4X4BL
    25066696
    Black
    3/4 in.
    4 in.
    4 hr.
    $
    545
    .44
    /
    EA
    25066696
    Color
    Black
    Conduit Entry (Inches)
    3/4 in.
    Core Size (Inches)
    4 in.
    Fire Rating (Hours)
    4 hr.
    Material Finish
    $
    545
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S1PT4X4BRS
    25066697
    3/4 in.
    4 in.
    4 hr.
    Brass
    $
    545
    .44
    /
    EA
    25066697
    Color
    Conduit Entry (Inches)
    3/4 in.
    Core Size (Inches)
    4 in.
    Fire Rating (Hours)
    4 hr.
    Material Finish
    Brass
    $
    545
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S1PT4X4AL
    25066695
    3/4 in.
    4 in.
    4 hr.
    Aluminum
    $
    545
    .44
    /
    EA
    25066695
    Color
    Conduit Entry (Inches)
    3/4 in.
    Core Size (Inches)
    4 in.
    Fire Rating (Hours)
    4 hr.
    Material Finish
    Aluminum
    $
    545
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25066696 SKU, 25066696 ANALYTICS...
    Core Size (Inches)
    4 in.
    Fire Rating (Hours)
    4 hr.
    Material Finish
    Price
    $
    545
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25066697 SKU, 25066697 ANALYTICS...
    Core Size (Inches)
    4 in.
    Fire Rating (Hours)
    4 hr.
    Material Finish
    Brass
    Price
    $
    545
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25066695 SKU, 25066695 ANALYTICS...
    Core Size (Inches)
    4 in.
    Fire Rating (Hours)
    4 hr.
    Material Finish
    Aluminum
    Price
    $
    545
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available