Hubbell Wiring Device - Kellems AFB4G25 SystemOne Floor Box, Raised Access Floors, 2-1/2 in. Box Depth | Graybar Store
Hubbell Wiring Device - Kellems - SystemOne Floor Box, Raised Access Floors, 2-1/2 in. Box Depth - AFB4G25
+ / - Hover over image to Zoom
Other Views

    SystemOne Floor Box, Raised Access Floors, 2-1/2 in. Box Depth

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AFB4G25
    SKU: 25713393
    $176.24
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 and 1 in.
    No. of Gangs:4-Gang
    Side Knockouts (Inches):(4) 1/2 in; (4) 3/4 in
    Material:Galvanized Steel
    Cover Style:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AFB4G25
    • Bottom Knockouts (Inches) 1/2 and 1 in.
    • Cover Style Aluminum
    • No. of Gangs 4-Gang
    • Side Knockouts (Inches) (4) 1/2 in; (4) 3/4 in
    • Material Galvanized Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Floor Box, Side Knockouts (Inches): (4) 1/2 in; (4) 3/4 in, No. of Gangs: 4, Galvanized Steel, Cover Style: Aluminum