Hubbell Wiring Device - Kellems S1SP4X4 20A 125V Receptacle (4), Jack/AV Connector (4) Sub-Plate, SystemOne FB/Poke-Through, Black | Graybar Store
Hubbell Wiring Device - Kellems - 20A 125V Receptacle (4), Jack/AV Connector (4) Sub-Plate, SystemOne FB/Poke-Through, Black - S1SP4X4
+ / - Hover over image to Zoom
Other Views

    20A 125V Receptacle (4), Jack/AV Connector (4) Sub-Plate, SystemOne FB/Poke-Through, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1SP4X4
    SKU: 25066708
    $164.52
    Checking Pricing
         
    Use With:SystemOne Floor Box/Poke-Through
    Opening:20A 125V Receptacle (4), Jack/AV Connector (4)
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1SP4X4
    • Color Black
    • Opening 20A 125V Receptacle (4), Jack/AV Connector (4)
    • Use With SystemOne Floor Box/Poke-Through
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SystemOne floor box/poke-through sub-plate for (4) 20A/125V receptacles (Included) and (4) jack/AV connectors.
    • Can be used in both SystemOne floor boxes and fire-rated poke-throughs
    • Accomodates various power and data configurations
    • Durable construction