Hubbell Wiring Device - Kellems S1PT3IMAL SystemOne Fire Rated Modular A/V Poke-Through, 4 in. Diameter, One Piece Unit, | Graybar Store
Hubbell Wiring Device - Kellems - SystemOne Fire Rated Modular A/V Poke-Through, 4 in. Diameter, One Piece Unit, - S1PT3IMAL
+ / - Hover over image to Zoom
Other Views

    SystemOne Fire Rated Modular A/V Poke-Through, 4 in. Diameter, One Piece Unit,

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1PT3IMAL
    SKU: 25096282
    $522.38
    Checking Pricing
         
    Core Size (Inches):4 in.
    Fire Rating (Hours):4 hr.
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1PT3IMAL
    • Core Size (Inches) 4 in.
    • Fire Rating (Hours) 4 hr.
    • Material Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Modular Audio/Video Poke-Through, Core Size (Inches): 4 in, Aluminum, Fire Rating (Hours): 4 hr