Hubbell Wiring Device - Kellems S1CFB SystemOne Cast Iron Round Floor Box | Graybar Store
Hubbell Wiring Device - Kellems - SystemOne Cast Iron Round Floor Box - S1CFB
+ / - Hover over image to Zoom
Other Views

    SystemOne Cast Iron Round Floor Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1CFB
    SKU: 25163617
    $212.98
    Checking Pricing
         
    Bottom Knockouts (Inches):None
    Side Knockouts (Inches):(1) 1 NPT Access Hole Side; (1) 1-1/2 NPT Access Hole Same Side
    Box Depth (Inches):3 in.
    Cover Style:Concrete
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1CFB
    • Bottom Knockouts (Inches) None
    • Box Depth (Inches) 3 in.
    • Cover Style Concrete
    • Side Knockouts (Inches) (1) 1 NPT Access Hole Side; (1) 1-1/2 NPT Access Hole Same Side
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SystemOne round cast iron 3 in. deep floor box with (1) 1 NPT Access Side Hole and (1) 1-1/2 NPT Access Hole Same Side.
    • Fully adjustable
    • Minimum depth of pour: 3.5 inch
    • UL Listed, CSA Certified