Hubbell Wiring Device - Kellems S1CFCBRS SystemOne Aluminum Round Floor Box Carpet Plate | Graybar Store
Hubbell Wiring Device - Kellems - SystemOne Aluminum Round Floor Box Carpet Plate - S1CFCBRS
+ / - Hover over image to Zoom
Other Views

    SystemOne Aluminum Round Floor Box Carpet Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1CFCBRS
    SKU: 25066661
    $167.61
    Checking Pricing
         
    Use With:S1 Floor Box
    Opening:Universal
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1CFCBRS
    • Material Finish Brass
    • Materials Aluminum
    • Opening Universal
    • Use With S1 Floor Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SystemOne round floor carpet or tile plate with brass finish for use with S1 floor box.
    • Hinged doors open 180°Flush to carpet flange or tile
    • Security screws allow each door to be secured independently
    • For use with SystemOne metal and non-metallic floor box as well as SystemOne fire-rated poke-throughs
    • Features SCRUBSHIELD™ technology that exceeds UL 514A and UL514C scrub water exclusion requirements